*CVR* California Energy Commission Not Registered Lead Law Compliant 2.2 GPM ELECTRONIC FCT

Part #T5EF1DDGSM  |  Manufacturer Part #5EF-1D-DGSM

Type:

T5EF1DDGSM
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Battery Size: AA

CEC Compliant: Not for Sale in CA

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Type: T5EF1DDGSM