*CVR* California Energy Commission Registered Lead Law Compliant 0.25 GPM AER 55/64-27

Part #TB019901F03  |  Item #869472  |  Manufacturer Part #B-0199-01F-03

Type:

TB019901F03

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Type: TB019901F03