*CVR* California Energy Commission Registered Lead Law Compliant 1.2 GPM AER 55/64-27 F

Part #TB019901F12  |  Manufacturer Part #B-0199-01F-12

Type:

TB019901F12
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Type: TB019901F12