*CVR* CCY LF 1.0 GPM AER 13/16-27 M
Part #TB019903F10 | Item #869460 | Manufacturer Part #B-0199-03F-10
Type:
TB019903F10Product Details
Specifications
ADA Compliant: Yes
CEC Compliant: For Sale in CA
ISO Specifications: ISO 9001
Lead Law Compliant: Yes
Type: TB019903F10