*CVR* CCY LF 1.8 KWC EVE TALL W/ LI
*CVR* CCY LF 1.8 KWC EVE TALL W/ LI
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Faucet Height:
- 0 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- K10121103151