*CVR* CRST CUBE BSKT CHAND ANTI BUR

Part #VCHC1534ABNP  |  Manufacturer Part #CHC 1534AB-NP

Type:

VCHC1534ABNP
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Antique Burnished Brass

Color Finish Category: Brass Tones

ETL Listed: Yes

Glass Type: Natural Paper

Height: 35-1/2 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Lighting Style: Modern

Number Of Lights: 6

Power Source: Hardwired

Type: VCHC1534ABNP

UL Listed: No

Watts: 40

Width: 29-1/4 in