*CVR* *HARAMB CLLCTN
Part #S6541401965 | Item #5089335 | Manufacturer Part #6541401-965
Type:
S6541401965Product Details
- Featured in the decorative Harambee collection
- 1 A19 Medium 100 watt light bulb
- seeded water glass
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- cETL listed for damp locations
- Supplied with 12 feet of wire
- Supplied with 10 feet of antique brushed nickel chain
Specifications
Bulb Type: Incandescent
Color Finish: Antique Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 8 in
Energy Star Compliant: No
Glass Type: Seeded Water
Height: 14-5/8 in
Light Bulb Shape Code: A19
Material: Steel
Type: S6541401965
Volts: 120V
Watts: 100