*CVR* KMR1356 Propane 48 RANGETOP W/GD

Part #MKMR1356LPSS  |  Manufacturer Part #26135651USA

Type:

MKMR1356LPSS
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Burner Type: Sealed

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Number Of Burners: 6

Type: MKMR1356LPSS

Volts: 120V

Width: 48 in