*CVR* Lead Law Compliant 2.2 GPM 133X SWING NOZ

Part #T133XAER  |  Item #3175570  |  Manufacturer Part #133X-AER

Type:

T133XAER
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Faucet Part Type: Spout

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Type: T133XAER