*CVR* LED SCONCE

Part #KP565077L  |  Manufacturer Part #P565-077-L

Type:

NGZBNKL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The clean curves and cool tones of the George Kovacs LED Wall Sconce are ideal for accenting and lighting soft contemporary interiors.
  • Metal construction is built to last and offers a clean, polished look
  • Uses 12-Watt LED
  • 694 delivered Lumens
  • Etched opal glass creates a diffused effect when illuminated
  • Includes assembly and installation parts
  • ADA complaint
  • CSA listed

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

CSA Certified: No

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 16-3/4 in

Indoor Outdoor: Indoor

Lighting Style: Contemporary

Lumens: 693.74

Number Of Hours: 30000

Number Of Lights: 1

Power Source: Electric

Type: NGZBNKL

UL Listed: No

Watts: 12

Width: 4-1/2 in