*CVR* *LUSTER ADA SS SINK BOWL

Part #ELRADQ2918403  |  Item #4093131  |  Manufacturer Part #LRADQ2918403

Type:

ELRADQ2918403
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 33".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: [Residential, Multi-Family]

CSA Certified: CSA B45.4

Capacity: 4.2 gal

Center Bowl Size: 12 in x 12 in x 3-7/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Material Type: 304

Number Of Bowls: 2

Number of Holes: 3 Hole

Origin: Domestic

Overall Sink Size: 29 in x 18 in

Package Quantity: 1

Side Spray: No

Sink Bowl Size: 12 in x 12 in x 3-7/8 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 25 in - 30 in

Thickness: 0.0461 in

Type: ELRADQ2918403