*CVR* *MORAVI XL STAR AGIR W/ ANTI
Part #VCHC5213AIAM | Item #4922451 | Manufacturer Part #CHC 5213AI-AM
$
3,243.51
EACH
Type:
VCHC5213AIAMProduct Details
Documents
Specifications
Color Finish: Aged Iron
Color Finish Category: Iron Tones
ETL Listed: No
Glass Type: Antique Mirror
Height: 52-1/4 in
Indoor Outdoor: Indoor
Light Bulb Base Type: Medium E-26
Lighting Style: Casual
Number Of Lights: 3
Power Source: Hardwired
Type: VCHC5213AIAM
UL Listed: Yes
Watts: 60
Width: 48 in