*CVR* MULTI WTR FIXTURE
Part #TBL605007 | Item #867247 | Manufacturer Part #BL-6050-07
Type:
TBL605007Product Details
Specifications
ADA Compliant: Yes
Faucet Mount: Deck Mount
Handle Type: Cross
ISO Specifications: ISO 9001
Type: TBL605007
Part #TBL605007 | Item #867247 | Manufacturer Part #BL-6050-07
Type:
TBL605007ADA Compliant: Yes
Faucet Mount: Deck Mount
Handle Type: Cross
ISO Specifications: ISO 9001
Type: TBL605007