*CVR* OPNTOP SQ 24G

Part #RFGSC14EPLSM  |  Manufacturer Part #FGSC14EPLSM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek shape and contemporary pattern beautifully blend with modern facilities and environments
  • Leak-proof rigid plastic liner included to help contain liquids and keep the surrounding area cleaner
  • Heavy-gauge, fire-safe steel for lasting durability in high traffic areas
  • Lid is fastened to receptacle for easy waste removal
  • Leg levelers for stability on uneven surfaces
  • Shipped fully assembled

Specifications

ADA Compliant: No

Capacity: 16 gal

Color Finish: Stardust Silver Metallic

FM Approved: No

Length: 12-1/2 in

Material: Metal

Product Type: Silhouette

UL Listed: No