40 gal Tall 40 MBH Residential Natural Gas Water Heater
40 gal Tall 40 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 40000
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Diameter:
- 18 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 78
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 61-3/4 in
- Lining of Tank:
- Glass
- MBH:
- 40
- Material:
- Brass, Steel
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- LGTN04040B
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.65
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall