*CVR* SIENA TRPL SCONCE HRAB W/ WHI
Part #VSS2003HABWG | Item #4921266 | Manufacturer Part #SS 2003HAB-WG
Type:
VSS2003HABWGProduct Details
Specifications
Color Finish: Hand-Rubbed Antique Brass
Color Finish Category: Brass Tones
ETL Listed: Yes
Glass Type: White
Height: 8-1/4 in
Indoor Outdoor: Indoor
Light Bulb Base Type: Medium E-26
Lighting Style: Traditional
Number Of Lights: 3
Power Source: Hardwired
Type: VSS2003HABWG
UL Listed: No
Watts: 60
Width: 23 in