*CVR* SILHOUETTE RECT 25G

Part #RFGSR14ERBSM  |  Manufacturer Part #FGSR14ERBSM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek shape and contemporary pattern beautifully blend with modern facilities and environments
  • Retainer bands discreetly hold liner bags in place and out of sight
  • Heavy-gauge, fire-safe steel for lasting durability in high traffic areas
  • Lid is fastened to receptacle for easy waste removal
  • Leg levelers for stability on uneven surfaces
  • Color: Silver Metallic
  • Capacity: 25 gallons

Specifications

ADA Compliant: No

Capacity: 22.5 gal

Color Finish: Stardust Silver Metallic

FM Approved: No

Length: 9-1/4 in

Material: Metal

Product Type: Silhouette

UL Listed: No