*CVR* SINK BOWL

Part #ELRAD1522401CU  |  Manufacturer Part #LRAD1522401-CU

Type:

ELRAD1522401CU
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • ANTIMICROBIAL COPPER: Registered by the U.S. Environmental Protection Agency to continuously kill more than 99.9% of bacteria within two hours.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • ABOUT ELKAY: Elkay has been family-owned and -operated since 1920. We offer high-quality plumbing products to make your daily routines easier.

Specifications

ADA Compliant: Yes

Application: Healthcare

CSA Certified: CSA B45.12

Capacity: 2.7 gal

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 4 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 4 in

IAPMO Listed: Yes

Length: 15 in

Material Type: CuVerro® Antimicrobial

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 15 in x 22 in

Side Spray: No

Sink Bowl Size: 11-1/2 in x 16 in x 3-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Antimicrobial Copper

Thickness: 0.0475 in

Type: ELRAD1522401CU

Width: 22 in