*CVR* SINK BOWL

Part #ELRAD2918555  |  Manufacturer Part #LRAD2918555

Type:

ELRAD2918555
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 33".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: [Residential, Multi-Family]

CSA Certified: CSA B45.4

Capacity: 6.1 gal

Center Bowl Size: 12 in x 12 in x 5-3/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Material Type: 304

Number Of Bowls: 2

Number of Holes: 5 Hole

Origin: Domestic

Overall Sink Size: 29 in x 18 in

Package Quantity: 1

Side Spray: No

Sink Bowl Size: 12 in x 12 in x 5-3/8 in

Sink Installation Type: Top Mount

Sink Material: Stainless Steel

Thickness: 0.0461 in

Type: ELRAD2918555