*CVR* SLOPE CEIL ADPT
*CVR* SLOPE CEIL ADPT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year Warranty
- 45 Degree Slope Adapter
Documents
Specifications
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Energy Star Compliant:
- No
- Origin:
- Global
- Type:
- CSA130BP
- Width:
- 4-22/25 in