*CVR* SM CLUB HEXAGONAL FLUSH MNT A

Part #VCHC4125ABCG  |  Manufacturer Part #CHC 4125AB-CG

Type:

VCHC4125ABCG
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Antique Burnished Brass

Color Finish Category: Brass Tones

ETL Listed: Yes

Glass Type: Clear

Height: 8 in

Indoor Outdoor: Indoor/Outdoor

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Number Of Lights: 3

Power Source: Hardwired

Type: VCHC4125ABCG

UL Listed: No

Watts: 60

Width: 11-1/2 in