*CVR* SM *OPENWO FLUSH MNT HRAB W/

Part #VSS4010HABFG  |  Manufacturer Part #SS 4010HAB-FG

Type:

VSS4010HABFG
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Hand-Rubbed Antique Brass

Color Finish Category: Brass Tones

ETL Listed: Yes

Glass Type: Frosted

Height: 4 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Lighting Style: Modern

Number Of Lights: 2

Power Source: Hardwired

Type: VSS4010HABFG

UL Listed: No

Watts: 40

Width: 10 in