*CVR* SM PARIS FLEA MARKET FLUSH MN

Part #VCHC4206ABSG  |  Manufacturer Part #CHC 4206AB-SG

Type:

VCHC4206ABSG
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Antique Burnished Brass

Color Finish Category: Brass Tones

ETL Listed: No

Glass Type: Seeded

Height: 7-1/2 in

Indoor Outdoor: Indoor/Outdoor

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Number Of Lights: 2

Power Source: Hardwired

Type: VCHC4206ABSG

UL Listed: Yes

Watts: 60

Width: 10 in