*CVR* SOPHIA LG FLUSH MNT GUGR W/ F

Part #VAH4017GMFG  |  Item #4922719  |  Manufacturer Part #AH 4017GM-FG

$ 709.11 EACH

Type:

VAH4017GMFG

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Gun Metal

Color Finish Category: Greys

ETL Listed: No

Glass Type: Frosted

Height: 5 in

Indoor Outdoor: Indoor/Outdoor

Light Bulb Base Type: Candelabra E-12

Lighting Style: Modern

Number Of Lights: 3

Power Source: Hardwired

Type: VAH4017GMFG

UL Listed: Yes

Watts: 40

Width: 17 in