*CVR* SS WTR GUN FRONT TRIG 9/16 OR

Part #TMV252243  |  Manufacturer Part #MV-2522-43

Type:

TMV252243
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Blue

Color Finish Category: Blues

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

ISO Specifications: ISO 9001

Material: [Rubber, Stainless Steel]

Type: TMV252243