*CVR* STD FLAT TOP 12G BLK

Part #RFGR12SBKPL  |  Manufacturer Part #FGR12SBKPL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid steel panels create an upscale, dimensional look that compliments contemporary outdoor environments
  • Heavy-gauge, fire-safe galvanized steel for years of reliable outdoor service
  • Leak-proof rigid plastic liner included to contain liquids and keep the surrounding area cleaner
  • Durable powder coat finish withstands severe weather and resists fading even when exposed to harsh UV rays
  • Leg levelers for stability on uneven surfaces
  • Color: Black Gloss
  • Capacity: 12 gallons

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 12 gal

Color Finish: Black

Depth: 13-1/2 in

FM Approved: No

Height: 32 in

Material: Steel

Product Type: Flat Top

UL Listed: No

Width: 13-1/2 in