*CVR* STEPLGHT DIMMABLE LED

Part #KK12677WH  |  Item #5066233  |  Manufacturer Part #12677WH

$ 78.99 EACH

Type:

Fan Acessory

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': Architectural Bronze/Brushed Nickel/White/Almond/
  • Safety Rated: ETL_Damp

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Ballast Type: Electronic

Bulb Type: LED

Center Beam Candle Power: 30

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 85

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 3-1/4 in

Indoor Outdoor: Indoor

Length: 5 in

Lighting Style: Utility

Lumens: 30

Material: Aluminum

Number Of Hours: 40000

Number Of Lights: 4

Style: Utilitarian

Type: Fan Acessory

Volts: 120V

Width: 2 in