*CVR* STEPLGHT DIMMABLE LED
Part #KK12678WH | Item #5066430 | Manufacturer Part #12678WH
Type:
Fan AcessoryProduct Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Almond/Architectural Bronze/Brushed Nickel/White/
- Safety Rated: ETL_Damp
ADA Compliant
Specifications
ADA Compliant: Yes
Application: Residential
Ballast Type: Electronic
Bulb Type: LED
Center Beam Candle Power: 30
Color Finish: White
Color Finish Category: Whites
Color Rendering Index CRI : 85
Color Temperature: 3000
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Height: 3-1/4 in
Indoor Outdoor: Indoor
Length: 5 in
Lighting Style: Utility
Lumens: 30
Material: Aluminum
Number Of Hours: 40000
Number Of Lights: 4
Style: Utilitarian
Type: Fan Acessory
Volts: 120V
Width: 1-3/4 in