*CVR* TAPERED SCONCE BRZ W/ WHIT GL

Part #VBBL2105BZWG  |  Manufacturer Part #BBL 2105BZ-WG

Type:

VBBL2105BZWG
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Glass Type: White

Height: 8-1/2 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Candelabra E-12

Lighting Style: Modern

Number Of Lights: 1

Power Source: Hardwired

Type: VBBL2105BZWG

UL Listed: No

Watts: 40

Width: 4 in