*CVR* TILDEN LG FLUSH MNT BRZ W/ WH

Part #VTOB4131BZWG  |  Manufacturer Part #TOB 4131BZ-WG

Type:

VTOB4131BZWG
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Glass Type: White

Height: 6 in

Indoor Outdoor: Indoor/Outdoor

Light Bulb Base Type: Medium E-26

Lighting Style: Modern

Number Of Lights: 4

Power Source: Hardwired

Type: VTOB4131BZWG

UL Listed: Yes

Watts: 60

Width: 17 in