0 items

CW Industries Zeston® Straight PVC 90 Degree Elbow

CZE90

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Zeston®
FM Approved
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Pressure Class
3#
Size
#3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday