48W 2-Light LED Outdoor Wall Sconce in Antique Bronze

You last purchased this on
 
Progress Lighting

Cylinders 48W 2-Light LED Outdoor Wall Sconce in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Cylinders 48W 2-Light LED Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP56300102030K
  • Item #7529438
  • Manufacturer Part #P563001-020-30K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This sleek, contemporary cylinder is ideal for indoor or outdoor applications
  • An Antique Bronze finish complements a variety of exteriors
  • 3" LED wall mount up/downlight cylinder
  • Energy Star Qualified
  • Die Cast Aluminum construction with durable powder coated finish
  • Dimmable to 10% brightness with many Forward Phase (Triac) dimmers
  • 1484 lumens, 62 lumens per watt
  • Warm white, 3000K, color temperature, 90 CRI
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.202
Application:
Outdoor
Average Life:
5.71 yr
CSA Certified:
Yes
Collection:
Cylinders
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
5-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Clear
Green Product:
Yes, Energy Star
Height:
8-1/4 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Lumens:
1484
Lumens per Watt:
62
Material:
Die Cast Aluminum
Number Of Hours:
50000 h
Number of Lights:
2
Smart Home Enabled:
No
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
48 W
Weight:
1.94 lb
Width:
4-1/2 in