D-060-C HF 3 in. NPT Plastic and Ductile Iron 285 psi Air Release Valve

Part #AD060CHFNSM  |  Manufacturer Part #D060CHFLNS03

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: D-060-C HF

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Ductile Iron, Plastic

Maximum Pressure: 285 psi

Valve Size: 3 in

Valve Type: Air Release Valve