10 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body Tee

You last purchased this on
 
D and M Coatings

10 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
D and M Coatings

10 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body Tee

  • Fast #
  • Part #DDMT1010CTF
  • Item #7314581
  • Manufacturer Part #DMT1010CTF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.53, ANSI 21.11, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05
AWWA:
AWWA C-153, AWWA C-111
Application:
Water, Other Liquids
Clean Bagged:
No
Coating:
Permox CTF™
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight, Tee
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
350
UL Listed:
Yes