16 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Cap with Permox CTF™ Lined
16 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Cap with Permox CTF™ Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C150, ANSI C151, ANSI C153, ANSI C600, ANSI C900, ANSI C905
- ASTM:
- ASTM A-536 Grade 60-40-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
- AWWA:
- AWWA A-21.11, AWWA C-110, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Cap, Tapped Cap
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Pipe Lining:
- Permox CTF™
- Pressure - High:
- 350
- Tap Size:
- 2 in
- UL Listed:
- Yes
- Weight:
- 92 lb