20 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body 22-1/2 Degree Bend with Cement-lined

You last purchased this on
 
D and M Coatings

20 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body 22-1/2 Degree Bend with Cement-lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
D and M Coatings

20 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body 22-1/2 Degree Bend with Cement-lined

  • Fast #
  • Part #DDMB2022CTF
  • Item #7314393
  • Manufacturer Part #DMB2022CTF
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C153
ASTM:
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05, ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.4, AWWA A-21.53, AWWA A-21.11, AWWA C-104, AWWA C-111, AWWA C-153
Clean Bagged:
No
Coating:
Permox CTF™
Ductile Iron Class:
C153
Elbow Degree:
22-1/2 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement-lined
Pressure - High:
350
UL Listed:
Yes