D and M Coatings

6 in. Mechanical Joint Permox CTF™ Ductile Iron C153 Short Body Tee

Part #DDMT66CTF  |  Manufacturer Part #DMT66CTF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #DDMT1010CTFMfr. Part #DMT1010CTF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DDMT1212CTFMfr. Part #DMT1212CTF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DDMT1616CTFMfr. Part #DMT1616CTF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DDMT2020CTFMfr. Part #DMT2020CTF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DDMT2424CTFMfr. Part #DMT2424CTF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DDMT66CTFMfr. Part #DMT66CTF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53, ANSI 61]

ASTM Specifications: [ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05]

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11]

Application: [Water, Other Liquids]

Clean Bagged: No

Coating: Permox CTF™

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

High Pressure: 350

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes