8 x 8 x 6 in. Mechanical Joint Reducing Permox CTF™ Ductile Iron C153 Short Body Wye
8 x 8 x 6 in. Mechanical Joint Reducing Permox CTF™ Ductile Iron C153 Short Body Wye
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11
- AWWA:
- AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11
- Clean Bagged:
- No
- Coating:
- Permox CTF™
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Reducing
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 350
- UL Listed:
- Yes