12 in x 12 in x 23 in 28 ga Plenum Cap
12 in x 12 in x 23 in 28 ga Plenum Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Cap
- Gauge (metal):
- 28 ga
- Height:
- 23 in
- Length:
- 12 in
- Material:
- Steel
- Size:
- 12 in x 12 in x 23 in
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in