12 in x 3-1/2 in x 6 in Duct Square-To-Round

You last purchased this on
 
Air Duct Products

12 in x 3-1/2 in x 6 in Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air Duct Products

12 in x 3-1/2 in x 6 in Duct Square-To-Round

  • Fast #
  • Part #A84001206
  • Item #2438820
  • Manufacturer Part #8400.1206
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Duct S-T-R Type:
Register Box
Duct Size:
3-1/4 in x 12 in x 6 in
Gauge (metal):
30 ga
Length:
12 in
Width:
3-1/4 in