12 x 4 in. 28 ga Rectangle Cap Screen Damper
12 x 4 in. 28 ga Rectangle Cap Screen Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 28 ga
- Height:
- 12 in
- Length:
- 4 in
- Material:
- Steel