12 x 6 x 6 x 18 in. Concrete Box
12 x 6 x 6 x 18 in. Concrete Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Depth:
- 6 in
- Gauge (metal):
- 30 ga
- Height:
- 18 in
- Length:
- 12 in
- Material:
- Concrete
- UL Listed:
- Yes
- Width:
- 6 in