14-1/2 in x 18-3/4 in 26 ga Plenum Cap
14-1/2 in x 18-3/4 in 26 ga Plenum Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Cap
- Gauge (metal):
- 26 ga
- Length:
- 14-1/2 in
- Material:
- Steel
- Size:
- 14-1/2 in x 18-3/4 in
- Width:
- 18-3/4 in