D & L Airflow Solutions 14-1/4 x 14-1/4 in. 28 ga Return Air Can with 6-Paint Grade

SHMRAC6301414PG

Length

14-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

Gauge
30
Length
14-1/4 in
Material
Galvanized Steel
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday