D & L Airflow Solutions

3-1/4 x 14 x 8 in. Straight Register Boot

Part #A540531414X  |  Manufacturer Part #5405.1408

Diameter:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 8 in

Length: 3-1/4 in

Width: 14 in