D & L Airflow Solutions 30 ga Damper Disk with Hardware

A526230

Manufacturer Part #: 5262.06-30

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Silver
Diameter
6 in
Duct Shape
Round
Gauge
30
Material
Galvanized Steel

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday