7 x 7 in. 30 ga Eyebrow Flange Screen
7 x 7 in. 30 ga Eyebrow Flange Screen
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Vent Duct Shape:
- Square
- Width:
- 7 in