0 items

D & L Airflow Solutions 8 x 3-1/4 in. 26 ga Stackhead Boot

SHMSHB26X

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

Diameter
5 in
Gauge
26
Length
8 in
Width
3-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday