0 items

D & L Airflow Solutions 8 x 8 in. 26 ga 4-Paint Grade Ceiling Box

SHMCB26XXPG

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Gauge
26
Height
5 in
Length
8 in
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday