9 in. x 8 in. x 7 in. 30 ga Galvanized Steel Tee Wye
9 in. x 8 in. x 7 in. 30 ga Galvanized Steel Tee Wye
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 9 in
- Diameter - Inside 2:
- 8 in
- Diameter - Inside 3:
- 7 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Vent Duct Shape:
- Round